Add More Items
View All Quick Selects
Below you can add an image for 'copper wire' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
TCP 4/3 Cu 600V PN 1X8CG PVC BK 500R
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$5,244.03
Per 1,000 Feet
Cu XHHW #6 Brown PCS
$1,071.59
Per 1,000
Cu XHHW #6 Yellow PCS
THHN 400 STR Blue PCS
$10,289.16
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
$1,248.63
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
$3,528.71
$2,099.78
$5,558.86
600 Volts and 1000 Volts. Copper Conductor. Cross-Linked Polyethylene (Xlpe) Insulation. High-Heat and Moisture Resistant. Sim Technology For Easier Pulling. Also Rated Sis.
$14,668.31
Ufb 6/2 G 125C
$2,370.61
THHN 1 STR Purple 5000'
$2,339.73
THHN 400 STR Red 2500'
THHN 400 STR White 2500'
Cu XHHW 1/0 Blue 2500'
$3,280.80
Cu XHHW 1/0 Gray 2500'
Cu XHHW 1/0 White 2500'
Cu XHHW #1 Gray 5000'
$2,669.30
Cu XHHW 2/0 Gray 2500'
$4,100.14
Cu XHHW #2 Orange 5000'
Total Availability: Out of Stock
$2,433.37
Cu XHHW 2/0 Red 2500'
20
Popularity
Default